C6 EM20X85 E DIN 1835 Form E Drill Holders with CAMFIX (ISO 26623-1) Exchangeable Tapered Shanks

Article no.: 4561395
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Side lock arbor

    Identification numbers & Classifications

    Article number 4561395
    EAN / GTIN 7291075267488
    Manufacturer number 4561395
    L-Number L24120 2364

    Description

    Description:

    Drill Chucks & Adapters, Body Length (LB) 63 mm, Connection Diameter Machine Side (DCONMS) 63 mm, Shank Size (SS) 63

    Feature:

    • Body Length (LB) 63 mm
    • Connection Code Machine Side (CCMS) CCS01C0630$$$$
    • Connection Diameter Machine Side (DCONMS) 63 mm
    • Connection Retention Knob Thread Size (CRKS) M20
    • Protruding Length (LPR) 85 mm
    • Shank Size (SS) 63

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart