C6 EM40X100 DIN 1835 Form B Weldon Endmill Holders with CAMFIX (ISO 26623-1) Exchangeable Tapered Shanks

Article no.: 4561387
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Short drill chuck

Identification & Classification

Article number 4561387
Copy
EAN / GTIN 7291075266689
Copy
Manufacturer number 4561387
Copy
L-Number L24120 2347
Copy

Description

Description:

End Mill Holders, Body Diameter (BD) 90 mm, Connection Diameter Workpiece Side (DCONWS) 40 mm, Overall Length (OAL) 138 mm, Shank Size (SS) 63

Feature:

  • Body Diameter (BD) 90 mm
  • Connection Diameter Workpiece Side (DCONWS) 40 mm
  • Overall Length (OAL) 138 mm
  • Protruding Length (LPR) 100 mm
  • Shank Size (SS) 63

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart