HSK A63 MT2X120 DIN 6383/DIN 228-2 Form D Tang Morse Taper Adapters with DIN 69893/A HSK Tapered Shanks

Article no.: 4561282
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Arbor adapter

Identification numbers & Classifications

Article number 4561282
EAN / GTIN 7291075129632
Manufacturer number 4561282
L-Number L24120 2273

Description

Description:

Drill Chucks & Adapters, Body Length (LB) 94 mm, Connection Diameter Machine Side (DCONMS) 63 mm, Shank Size (SS) 63

Feature:

  • Body Length (LB) 94 mm
  • Connection Code Machine Side (CCMS) HSK01C0630$$$$
  • Connection Diameter Machine Side (DCONMS) 63 mm
  • Protruding Length (LPR) 120 mm
  • Shank Size (SS) 63

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart