HSK A100 SEMC16X60 DIN 6358 COMBI Shell Mill Holders with HSK DIN 69893 Form A Tapered Shanks

Article no.: 4561249
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Milling cutter spigot

    Identification numbers & Classifications

    Article number 4561249
    EAN / GTIN 7291075129526
    Manufacturer number 4561249
    L-Number L24120 2257

    Description

    Description:

    Shell Mill Holders, Body Diameter (BD) 32 mm, Body Length (LB) 60 mm, Connection Diameter Machine Side (DCONMS) 100 mm, Connection Diameter Workpiece Side (DCONWS) 16 mm, Shank Size (SS) 100

    Feature:

    • Body Diameter (BD) 32 mm
    • Body Length (LB) 60 mm
    • Clamping Length Workpiece Side (LSCWS) 17 mm
    • Connection Code Machine Side (CCMS) HSK
    • Connection Diameter Machine Side (DCONMS) 100 mm
    • Connection Diameter Workpiece Side (DCONWS) 16 mm
    • Shank Size (SS) 100

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart