HSK A100 B16MN 200 Blanks with HSK DIN69893/A Tapered Shanks

Article no.: 4561208
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4561208
EAN / GTIN 7291075129700
Manufacturer number 4561208
L-Number L24120 45

Description

Description:

Tool Holder Blanks, Body Diameter (BD) 102 mm, Body Length (LB) 154.8 mm, Protruding Length (LPR) 200 mm

Feature:

  • Body Diameter (BD) 102 mm
  • Body Length (LB) 154.8 mm
  • Protruding Length (LPR) 200 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart