HSK A100 ER40X100 DIN6499 ER Collet Chucks with HSK DIN69893 Form A Tapered Shanks

Article no.: 4561157
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Collet chuck

    Identification numbers & Classifications

    Article number 4561157
    EAN / GTIN 7291075128567
    Manufacturer number 4561157
    L-Number L24120 285

    Description

    Description:

    Collet Chucks, Body Diameter (BD) 63 mm, Connection Diameter Machine Side (DCONMS) 100 mm, Connection Size (CSI) ER40, Protruding Length (LPR) 100 mm, Shank Size (SS) 100

    Feature:

    • Body Diameter (BD) 63 mm
    • Connection Diameter Machine Side (DCONMS) 100 mm
    • Connection Diameter Maximum Workpiece Side (DCONXWS) 26 mm
    • Connection Diameter Minimum Workpiece Side (DCONNWS) 3 mm
    • Connection Size (CSI) ER40
    • Protruding Length (LPR) 100 mm
    • Shank Size (SS) 100

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart