HSK A63 EM20X100 E DIN6359 Side Clamp Holders for DIN 1835 Form E Whistle Notch Shanks with HSK DIN69893 Form A Tapered Shanks

Article no.: 4561049
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Heavy-duty chuck

    Identification numbers & Classifications

    Article number 4561049
    EAN / GTIN 7291075129205
    Manufacturer number 4561049
    L-Number L24120 2135

    Description

    Description:

    End Mill Holders, Body Diameter (BD) 52 mm, Connection Diameter Workpiece Side (DCONWS) 20 mm, Overall Length (OAL) 132 mm, Shank Size (SS) 63

    Feature:

    • Body Diameter (BD) 52 mm
    • Connection Code Machine Side (CCMS) HSK
    • Connection Diameter Workpiece Side (DCONWS) 20 mm
    • Overall Length (OAL) 132 mm
    • Protruding Length (LPR) 100 mm
    • Shank Size (SS) 63

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart