Injection pump wrench ∙ Outside 12-point profile ∙ Size 13 mm

Article no.: 4561
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 4561
EAN / GTIN 4000896021925
Manufacturer number 4561
L-Number L60140 325

Description

Description:

Application:
Operating fastening screws (Wrench size 13 mm) at the injection pump, when replacing the toothed belt or adjusting the injection start
  • One-sided box-end wrench
  • On 1.6 l 4-cylinder diesel engine AUDI, VW Golf, Jetta, Caddy, Passat, CITROËN
  • Surface: chrome-plated
  • Made in Germany
  • Output: Outside 12-point profile
  • Wrench size: 13 mm
  • Dimensions / length: 165 mm
  • Net weight: 0.06 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart