HSK A100 MT4X170 DIN 6383/DIN 228-2 Form D Tang Morse Taper Adapters with DIN 69893/A HSK Tapered Shanks

Article no.: 4560286
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Arbor adapter

    Identification numbers & Classifications

    Article number 4560286
    EAN / GTIN 7291075129601
    Manufacturer number 4560286
    L-Number L24120 148

    Description

    Description:

    Drill Chucks & Adapters, Body Length (LB) 141 mm, Connection Diameter Machine Side (DCONMS) 100 mm, Shank Size (SS) 100

    Feature:

    • Body Length (LB) 141 mm
    • Connection Code Machine Side (CCMS) HSK01C1000$$$$
    • Connection Diameter Machine Side (DCONMS) 100 mm
    • Protruding Length (LPR) 170 mm
    • Shank Size (SS) 100

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart