C3 ADE 16L Holders with CAMFIX Exchangeable Shanks for External Square Shank Tools

Article no.: 4560098
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 4560098
EAN / GTIN 7291075098310
Manufacturer number 4560098
L-Number L24230 109

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 32 mm, Protruding Length (LPR) 45 mm, Shank Size (SS) 32

Feature:

  • Body Diameter (BD) 65 mm
  • Body Length (LB) 45 mm
  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Overall Length (OAL) 64 mm
  • Protruding Length (LPR) 45 mm
  • Shank Height (H) 16 mm
  • Shank Size (SS) 32

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart