Injection line spanner ∙ Outside 12-point profile ∙ Size 17 x 17 mm

Article no.: 4560
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 4560
EAN / GTIN 4000896021918
Manufacturer number 4560
L-Number L60140 2545

Description

Description:

OFFENER DOPPELRINGSCHLUESSEL 4560, Versandgewicht: 0,227 kg, GTIN/EAN: 4000896021918
Application:
Installing and removing the injection lines (Wrench size 17 mm)
  • On e.g. VW, AUDI diesel engines:
    1.6 l 4-cylinder, 2.0 l 5-cylinder, 2.4 l 6-cylinder
  • Also suitable for the operation of the exhaust temperature sensor on VAG diesel engines (VW, AUDI, SEAT and ŠKODA) up to Euronorm 5
  • Surface: chrome-plated
  • Made in Germany
  • Output: Outside 12-point profile
  • Wrench size: 17 x 17 mm
  • Dimensions / length: 221 mm
  • Net weight: 0.23 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart