SC 1 1/4 S HYDRO 5/16 Sealed Reduction Sleeves for Hydraulic Chucks

Article no.: 4559645
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Reducer

Identification numbers & Classifications

Article number 4559645
EAN / GTIN 7291075294460
Manufacturer number 4559645
L-Number L24120 1087

Description

Description:

Milling Chuck Sleeves ,Connection Diameter Machine Side (DCONMS) 1-1/4″ ,Connection Diameter Workpiece Side (DCONWS) 0.313″ ,Overall Length (OAL) 2.598″

Feature:

  • Connection Diameter Machine Side (DCONMS): 1-1/4″
  • Connection Diameter Workpiece Side (DCONWS): 0.313″
  • Overall Length (OAL): 2.598″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart