CAT40 HYDRO 1X3.228 Hydraulic Chucks with Coolant Holes and Caterpillar Form ADB Tapered Shanks

Article no.: 4559611
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 4559611
EAN / GTIN 7291075281804
Manufacturer number 4559611
L-Number L24120 2735

Description

Description:

Hydraulic Holders ,Body Diameter (BD) 1.968″ ,Body Length (LB) 2.007″ ,Connection Diameter Workpiece Side (DCONWS) 1″ ,Shank Size (SS) 40

Feature:

  • Body Diameter (BD): 1.968″
  • Body Length (LB): 2.007″
  • Connection Code Machine Side (CCMS): CAT
  • Connection Diameter Workpiece Side (DCONWS): 1″
  • Protruding Length (LPR): 3.228″
  • Shank Size (SS): 40

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart