BHFI MB20-20X40 RV Fine Boring Heads with .00008″ Direct Diametric Adjustment

Article no.: 4559507
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Boring tool

Identification numbers & Classifications

Article number 4559507
EAN / GTIN 7291075144116
Manufacturer number 4559507
L-Number L23900 267

Description

Description:

Boring Heads ,Body Diameter (BD) 0.787″ ,Connection Diameter Machine Side (DCONMS) 0.787″ ,Cutting Diameter Maximum (DCX) 1.142″ ,Cutting Diameter Minimum (DCN) 0.866″ ,Functional Length (LF) 1.24″

Feature:

  • Body Diameter (BD): 0.787″
  • Connection Diameter Machine Side (DCONMS): 0.787″
  • Cutting Diameter Maximum (DCX): 1.142″
  • Cutting Diameter Minimum (DCN): 0.866″
  • Functional Length (LF): 1.24″
  • Insert Holders (IH): IH.. 20..
  • Rotational Speed Maximum (RPMX): 12000 rpm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart