ADJ HYDRO 20 D70 Radial and Angular Adjustable Hydraulic Flanges,for Semi-Finish and Finish Applications

Article no.: 4559419
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hydraulic clamping chuck

    Identification numbers & Classifications

    Article number 4559419
    EAN / GTIN 7291075260250
    Manufacturer number 4559419
    L-Number L24120 2864

    Description

    Description:

    Hydraulic Holders, Body Diameter (BD) 42 mm, Body Length (LB) 35 mm, Connection Diameter Workpiece Side (DCONWS) 20 mm

    Feature:

    • Body Diameter (BD) 42 mm
    • Body Length (LB) 35 mm
    • Connection Diameter Workpiece Side (DCONWS) 20 mm
    • Protruding Length (LPR) 50 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart