HSK A63 HYDRO 20X150 Long Projection Hydraulic Chucks with HSK DIN69893 Form A Tapered Shanks,for Semi-Finish and Finish Applications

Article no.: 4559318
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 4559318
EAN / GTIN 7291075256444
Manufacturer number 4559318
L-Number L24120 1700

Description

Description:

Hydraulic Holders, Body Diameter (BD) 42 mm, Body Length (LB) 108 mm, Connection Diameter Workpiece Side (DCONWS) 20 mm, Shank Size (SS) 63

Feature:

  • Body Diameter (BD) 42 mm
  • Body Length (LB) 108 mm
  • Connection Code Machine Side (CCMS) HSK
  • Connection Diameter Workpiece Side (DCONWS) 20 mm
  • Protruding Length (LPR) 150 mm
  • Shank Size (SS) 63

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart