HSK A63 HYDRO 18X150 Long Projection Hydraulic Chucks with HSK DIN69893 Form A Tapered Shanks,for Semi-Finish and Finish Applications

Article no.: 4559316
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Hydraulic clamping chuck

    Identification numbers & Classifications

    Article number 4559316
    EAN / GTIN 7291075256420
    Manufacturer number 4559316
    L-Number L24120 1683

    Description

    Description:

    Hydraulic Holders, Body Diameter (BD) 40 mm, Body Length (LB) 107 mm, Connection Diameter Workpiece Side (DCONWS) 18 mm, Shank Size (SS) 63

    Feature:

    • Body Diameter (BD) 40 mm
    • Body Length (LB) 107 mm
    • Connection Code Machine Side (CCMS) HSK
    • Connection Diameter Workpiece Side (DCONWS) 18 mm
    • Protruding Length (LPR) 150 mm
    • Shank Size (SS) 63

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart