HSK A63 HYDRO 10X150 Long Projection Hydraulic Chucks with HSK DIN69893 Form A Tapered Shanks,for Semi-Finish and Finish Applications

Article no.: 4559308
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hydraulic clamping chuck

Identification & Classification

Article number 4559308
EAN / GTIN 7291075256345
Manufacturer number 4559308
L-Number L24120 112

Description

Description:

Hydraulic Holders, Body Diameter (BD) 30 mm, Body Length (LB) 104 mm, Connection Diameter Workpiece Side (DCONWS) 10 mm, Shank Size (SS) 63

Feature:

  • Body Diameter (BD) 30 mm
  • Body Length (LB) 104 mm
  • Connection Code Machine Side (CCMS) HSK
  • Connection Diameter Workpiece Side (DCONWS) 10 mm
  • Protruding Length (LPR) 150 mm
  • Shank Size (SS) 63

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart