BT40 HYDRO 18X90 Hydraulic Chucks with MAS-BT Form AD Shanks,for Semi-Finish and Finish Applications

Article no.: 4559252
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hydraulic clamping chuck

Identification & Classification

Article number 4559252
Copy
EAN / GTIN 7291075255317
Copy
Manufacturer number 4559252
Copy
L-Number L24120 1267
Copy

Description

Description:

Hydraulic Holders, Body Diameter (BD) 40 mm, Body Length (LB) 47.5 mm, Connection Diameter Workpiece Side (DCONWS) 18 mm, Shank Size (SS) 40

Feature:

  • Body Diameter (BD) 40 mm
  • Body Length (LB) 47.5 mm
  • Connection Code Machine Side (CCMS) BT
  • Connection Diameter Workpiece Side (DCONWS) 18 mm
  • Protruding Length (LPR) 90 mm
  • Shank Size (SS) 40

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart