Pressure nut crown wrench ∙ 1/2 inch (12.5 mm) square, hollow ∙ 28.4 mm

Article no.: 4558
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4558
EAN / GTIN 4000896021888
Manufacturer number 4558
L-Number L60140 2414

Description

Description:

Application:
Operation of the compression nut at the nozzle holder
  • For MAN and MERCEDES-BENZ commercial vehicles M 401/421,
    M 402/422 ∙ LA ∙ A ∙ M 403/423 ∙ M 470h
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Dimensions / length: 72 mm
  • Diameter: 28.4 mm
  • Net weight: 0.15 kg
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart