Angle try square 150X100 mm

Article no.: 455700 150X100
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £30.43 /pcs.
on request
In stock
305 pieces in stock

Select article variation and quantity

Stock length (mm) Unit price incl. VAT
  • Standard: DIN 875/2
  • Material: Stainless steel, INOX
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 875/2
Right angle tolerance based on DIN 875/2
Length of long arm 150 mm
Length of short arm 100 mm
Shank cross-section 20×5 mm
Material Stainless steel, INOX
Packaging sturdy box
Type of product Angle square

Identification numbers & Classifications

Article number 455700 150X100
EAN / GTIN 4045197206060
Manufacturer number 455700 150X100

Description

Version:

Made of steel. With precision ground reference edges; other faces are precision machined.
Angular tolerances based on DIN 875/2.

Application:

For accurate marking and checking of 45°.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart