{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Right angle tolerance | based on DIN 875/2 | |
Length of long arm | 120 mm | |
Length of short arm | 80 mm | |
Shank cross-section | 20×5 mm | |
Material | Stainless steel, INOX | |
Packaging | Wallet | |
Type of product | Angle square |
Article number |
455600 120X80
Copy |
|
EAN / GTIN |
4045197206039
Copy |
|
Manufacturer number |
455600 120X80
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |