Pipe cutter TUBEX

Article no.: 4553420
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe cutters

Identification numbers & Classifications

Article number 4553420
EAN / GTIN 4017981222044
Manufacturer number 4553420

Description

Description:

  • Ideal for working in confined, hard-to-reach places, since the cutter does not need to be turned through 360°
  • By exchanging the cutting wheels, may also be used for stainless steel pipes (size 2″)
  • Frame in malleable cast steel
  • With elastic feed using especially-installed spring system (size 2″)
  • Spindle protected by sleeve extension
  • Enamelled blue, spindle gun-metal finished
  • blue lacquered, spindle burnished

Feature:

  • 1000 V insulated: no
  • Material: Malleable cast iron shackle
  • Pipe-Ø (min./max.) [mm]: 42-114
  • Quick adjustment: no
  • REACH registration available: no
  • Total length [mm]: 520 mm
  • Tube-Ø (min./max.) [inch]: 1.1/4-4
  • VDE certified: no
  • Wall thickness (min./max.): 2,6-8,0

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart