Tool case basic set L mechanic 36-pcs.

Article no.: 45531
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 45531
EAN / GTIN 4010995455316
Manufacturer number 45531

Description

Description:

  • Product dimensions: Internal: 42 x 30 x 16 cm / External: 45.7 x 36.7 x 18.3 cm.
  • Application: The basic kit for mechanics out on jobs, e.g. ideal for young workers starting their career.
  • Material: Polypropylene
  • Plenty of additional storage
  • Well organised, easy to remove
  • No twisting or slipping
  • Perfect for confined spaces
  • Simple loosening of tight screws
  • Kind to hands and muscles
  • Practical bit box incl. bit holder
  • In mobile use, it is not easy to carry all the necessary tools while keeping order. With the tool case basic, the mobile mechanic has a comprehensive set of equipment and does not lose track of things. For the ideal basic equipment, the handy tool case is equipped with a wide range of high-quality hand tools. From ergonomic screwdrivers and a selection of pliers to a ring ratchet open-ended spanner set, the user always has the right tool at hand for every work situation. In addition, the case offers ample space for further, individual additional equipment thanks to extra loops and storage room. The polypropylene case guarantees robustness and can be secured against theft thanks to the padlocks at the integrated eyelets (these are not included in the scope of delivery). The ergonomic two-component handle ensures a comfortable carrying experience. The tool case basic is also ideally suited for flights thanks to the air pressure compensation valve and can be clearly assigned to the owner with the existing, self-labeled name plate. Certified in accordance with protection class IP 67, the Wiha tool case is dust- and waterproof. With its 20 l capacity and a permissible load-bearing capacity of up to 14.2 kg, it is prepared for a wide range of operating conditions.

Supplied with:

  • 1x Screwdriver SoftFinish® Slotted with one-piece hexagonal blade and solid steel cap 5.5 mm x 100 mm (03225)
  • 1x Screwdriver SoftFinish® Slotted with round blade for low-lying screws 3.5 mm x 100 mm (00691)
  • 1x Screwdriver SoftFinish® Slotted with round blade for low-lying screws 4.5 mm x 125 mm (00697)
  • 1x Screwdriver SoftFinish® Slotted with round blade for low-lying screws 5.5 mm x 150 mm (00700)
  • 1x Screwdriver SoftFinish® Slotted with round blade 6.5 mm x 150 mm (00703)
  • 1x Screwdriver SoftFinish® Phillips with round blade PH1 x 80 mm (00756)
  • 1x Screwdriver SoftFinish® Phillips with round blade PH2 x 100 mm (00759)
  • 1x Screwdriver with bit holder magnetic Stubby, 1/4″ 57 mm (29463)
  • 1x Bit set FlipSelector Standard 25 mm assorted 13-pcs. 1/4″ C6,3 (39078)
  • 1x Locksmith Hammer 300g
  • 1x Heavy-duty diagonal cutters Industrial with DynamicJoint® with switchable opening spring 180 mm, 7″ (41272)
  • 1x Combination pliers Industrial with DynamicJoint® and OptiGrip with extra long cutting edge 200 mm, 8″ (32319)
  • 1x Water pump pliers Industrial box type 250 mm (32342)
  • 1x L-key set in ProStar holder Hexagonal ball end matt chrome-plated 9-pcs. (07185)
  • 1x Measuring tape 5 m With belt clip (33251)
  • 1x Case

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart