Tool case basic set L electric 18-pcs.

Article no.: 45530
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 45530
EAN / GTIN 4010995455309
Manufacturer number 45530

Description

Description:

  • Product dimensions: Internal: 42 x 30 x 16 cm / External: 45,7 x 36,7 x 18,3 cm
  • Application: The basic kit for electricians out on jobs, e.g. ideal for young workers starting their career.
  • Application: Suitable for working in the presence of live parts up to 1,000 V AC.
  • Material: Polypropylene
  • Plenty of additional storage
  • Well organised, easy to remove
  • Safe operation up to 1,000 V AC
  • Round stripping, lengthwise stripping, cutting and skinning
  • Perfect view of both bubbles from a sharp angle
  • No twisting or slipping
  • In mobile use, it is not easy to carry all the necessary tools while keeping order. With the tool case basic, the mobile electrician has a convincing equipment and does not lose track of things. For the ideal basic equipment, the handy tool case is equipped with a range of high-quality hand tools, of which the majority offer additional safety when working on live parts due to their VDE-certified insulation. In addition, the case offers ample space for further individual additional equipment thanks to extra loops and storage space. The polypropylene case guarantees robustness and can be secured against theft with padlocks at the integrated eyelets (these are not included in the scope of delivery). The ergonomic two-component handle ensures a comfortable carrying experience. The tool case basic is also ideally suited for flights thanks to the air pressure compensation valve and can be clearly assigned to the owner with the existing, self-labelled name plate. Certified to protection class IP 67, the Wiha tool case is dust- and waterproof. With its 20 L capacity and a permissible load-bearing capacity of up to 14.2 kg, it is prepared for a wide range of operating conditions.

Feature:

  • ESD article: No

Supplied with:

  • 1x Industrial electric needle nose pliers with cutting edge straight shape 200 mm, 8″ (33178)
  • 1x Industrial electric diagonal cutters with DynamicJoint® 160 mm, 6 1/2″ (43336)
  • 1x Industrial electric combination pliers with DynamicJoint® and OptiGrip with extra long cutting edge 180 mm, 7″ (33186)
  • 1x Screwdriver SoftFinish® electric slimFix Slotted 3.5 mm x 100 mm (35446)
  • 1x Screwdriver SoftFinish® electric slimFix Slotted 4.0 mm x 100 mm (35390)
  • 1x Screwdriver SoftFinish® electric slimFix Slotted 5.5 mm x 125 mm (35391)
  • 1x Screwdriver SoftFinish® electric slimFix Phillips PH1 x 80 mm (10136)
  • 1x Screwdriver SoftFinish® electric slimFix Phillips PH2 x 100 mm (35394)
  • 1x Screwdriver SoftFinish® electric slimFix PlusMinus/Pozidriv SL/PZ2 x 100 mm (36330)
  • 1x Electrician's Longlife® folding ruler, 2 m metric, 10 segments 15 mm (42068)
  • 1x Screwdriver with bit magazine PocketMax® electric mixed with 4 slimBits (45296)
  • 1x Electrician's spirit level 40 cm (42074)
  • 1x Stripping multi-tool for round cables 125 mm, 5″ (44242)
  • 1x Case

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart