Tool backpack mechanic 41-pcs.

Article no.: 45529
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 45529
EAN / GTIN 4010995455293
Manufacturer number 45529

Description

Description:

  • Separate laptop/office compartment: Large back compartment, this way, tools can be stored separately from the laptop and documents.
  • Plenty of additional storage: The interior of the backpack offers much room for additional material.
  • Stable, waterproof base tray: The hard-wearing base tray keeps the tools dry.
  • Well organised, easy to remove: All tools can be easily removed and returned.
  • 77 storage and 30 flexible attachment possibilities: Free choice of individual equipment arrangement.
  • Tilt-resistant stand: The base tray makes sure that that backpack has a firm stand when open.
  • Product dimensions: 53 x 38,5 x 26 cm
  • Application: The backpack is ideally suited for mobile application and offers maximum freedom for the hands and work location.
  • Separate laptop/office compartment
  • Plenty of additional storage
  • Stable, waterproof base tray
  • Well organised, easy to remove
  • 77 storage and 30 flexible attachment possibilities
  • Tilt-resistant stand
  • When you have your hands full of work, you need two free hands. The professional backpack from Wiha is the perfect solution and allows limitless freedom with its protected design. The sophisticated compartment system ensures clearly structured organization and easy removal of the tools. When the backpack is open 1/3 it additionally offers practical quick access options. The total of 77 storage and 30 flexible attachment possibilities allow individualised configuration options with additional tools and accessories. The robust base tray of the backpack with its stable foothold makes sure that the backpack has a firm stand when open. In addition, it comes in handy in wet and dirty work environments thanks to its robust material. Moreover, the tool backpack is not only your workshop on the go but also a mobile office. A laptop and office compartment allows the secure and clean storage of your laptop, cell phone and documents, separate from the tools.
    Comfortable carrying is ensured by the adjustable breathable carrying elements as well as robust non-slip handle. It fulfills highest quality demands thanks to its high-quality surface material 1680D and YKK zippers. For private or sensitive objects there is room in several separate padded compartments.
    For all types of fastening work, the backpack not only contains our ten-part L-key set and 14-part bit set, but also seven ergonomic screwdrivers and the small compact Stubby. All holding, feeding and cutting tasks can be carried out with the combination and water pump pliers as well as the heavy-duty diagonal cutter. The Wiha locksmith hammer, the measuring tape and five ring ratchet open ended spanners complete the mobile tool range for professionals.
    Finally, the backpack can be expanded individually thanks to the universal MOLLE system. The handy loops can be equipped with plenty of accessories found online for enhancing and expanding the backpack (not included in the delivery). With the professional tool backpack and its mobile set of high quality Wiha tools you always have everything you need by your side!

Supplied with:

  • 1x Screwdriver SoftFinish® Slotted with one-piece hexagonal blade and solid steel cap 12.0 mm x 200 mm (03231)
  • 1x Screwdriver SoftFinish® Slotted with round blade for low-lying screws 3.5 mm x 100 mm (00691)
  • 1x Screwdriver SoftFinish® Slotted with round blade for low-lying screws 4.5 mm x 125 mm (00697)
  • 1x Screwdriver SoftFinish® Slotted with round blade for low-lying screws 5.5 mm x 150 mm (00700)
  • 1x Screwdriver SoftFinish® Slotted with round blade 6.5 mm x 150 mm (00703)
  • 1x Screwdriver SoftFinish® Phillips with round blade PH1 x 80 mm (00756)
  • 1x Screwdriver SoftFinish® Phillips with round blade PH2 x 100 mm (00759)
  • 1x Screwdriver with bit holder magnetic Stubby, 1/4″ 57 mm (29463)
  • 1x Bit set FlipSelector Standard 25 mm assorted 13-pcs. 1/4″ C6,3 (39078)
  • 1x Heavy-duty diagonal cutters Industrial with DynamicJoint® with switchable opening spring 180 mm, 7″ (41272)
  • 1x Combination pliers Industrial with DynamicJoint® and OptiGrip with extra long cutting edge 200 mm, 8″ (32319)
  • 1x Water pump pliers Industrial box type 250 mm (32342)
  • 1x L-key set in ProStar holder Hexagonal ball end matt chrome-plated 9-pcs. (07185)
  • 1x Ring ratchet open-end spanner 8 mm x 8 mm (30308)
  • 1x Ring ratchet open-end spanner 10 mm x 10 mm (30310)
  • 1x Ring ratchet open-end spanner 13 mm x 13 mm (30313)
  • 1x Ring ratchet open-end spanner 17 mm x 17 mm (30317)
  • 1x Ring ratchet open-end spanner 19 mm x 19 mm (30319)
  • 1x Engineer's hammer
  • 1x Measuring tape 5 m With belt clip (33251)
  • 1x Backpack

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart