IHRF 50.5-65BW Back Face Turning Toolholders for BHF Fine Boring Heads

Article no.: 4551108
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 4551108
    EAN / GTIN 7291075179262
    Manufacturer number 4551108
    L-Number L23900 66

    Description

    Description:

    Boring Accessories, Body Diameter (BD) 40 mm, Connection Diameter Maximum Workpiece Side (DCONXWS) 65 mm, Connection Diameter Minimum Workpiece Side (DCONNWS) 50.5 mm, Shank Size (SS) MB40

    Feature:

    • iameter (BD) 40 mm
    • Body Length (LB) 68 mm
    • Connection Diameter Maximum Workpiece Side (DCONXWS) 65 mm
    • Connection Diameter Minimum Workpiece Side (DCONNWS) 50.5 mm
    • Master Insert Identification (MIID) CCMT 09T3...
    • Shank Size (SS) MB40

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart