IHRF 20-25BW Back Face Turning Toolholders for BHF Fine Boring Heads

Article no.: 4551104
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4551104
EAN / GTIN 7291075179224
Manufacturer number 4551104
L-Number L23900 60

Description

Description:

Boring Accessories, Body Diameter (BD) 16 mm, Connection Diameter Maximum Workpiece Side (DCONXWS) 25 mm, Connection Diameter Minimum Workpiece Side (DCONNWS) 20 mm, Shank Size (SS) MB16

Feature:

  • Body Diameter (BD)16 mm
  • Body Length (LB) 27.5 mm
  • Connection Diameter Maximum Workpiece Side (DCONXWS) 25 mm
  • Connection Diameter Minimum Workpiece Side (DCONNWS) 20 mm
  • Master Insert Identification (MIID) CCMT 0602 .
  • Shank Size (SS) MB16

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart