IHSR 121-162 BW Back Face Turning Tools for BHR Rough Boring Heads

Article no.: 4551102
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 4551102
EAN / GTIN 7291075179200
Manufacturer number 4551102
L-Number L23900 52

Description

Description:

Boring Accessories, Body Diameter (BD) 95 mm, Connection Diameter Maximum Workpiece Side (DCONXWS) 162 mm, Connection Diameter Minimum Workpiece Side (DCONNWS) 121 mm, Shank Size (SS) BHR MB80-80

Feature:

  • iameter (BD) 95 mm
  • Connection Diameter Maximum Workpiece Side (DCONXWS) 162 mm
  • Connection Diameter Minimum Workpiece Side (DCONNWS) 121 mm
  • Master Insert Identification (MIID) CCMT 1204...
  • Shank Size (SS) BHR MB80-80

Suitable products

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart