IHSR 91-122 BW Back Face Turning Tools for BHR Rough Boring Heads

Article no.: 4551101
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4551101
Copy
EAN / GTIN 7291075179194
Copy
Manufacturer number 4551101
Copy
L-Number L23900 51
Copy

Description

Description:

Boring Accessories, Body Diameter (BD) 72 mm, Connection Diameter Maximum Workpiece Side (DCONXWS) 122 mm, Connection Diameter Minimum Workpiece Side (DCONNWS) 91 mm, Shank Size (SS) BHR MB63-63

Feature:

  • Body Diameter (BD)72 mm
  • Connection Diameter Maximum Workpiece Side (DCONXWS) 122 mm
  • Connection Diameter Minimum Workpiece Side (DCONNWS) 91 mm
  • Master Insert Identification (MIID) CCMT 1204 .
  • Shank Size (SS) BHR MB63-63

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart