IHSR 51-70 BW Back Face Turning Tools for BHR Rough Boring Heads

Article no.: 4551099
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4551099
EAN / GTIN 7291075179170
Manufacturer number 4551099
L-Number L23900 41

Description

Description:

Boring Accessories, Body Diameter (BD) 40 mm, Connection Diameter Maximum Workpiece Side (DCONXWS) 70 mm, Connection Diameter Minimum Workpiece Side (DCONNWS) 51 mm, Shank Size (SS) BHR MB40-40

Feature:

  • iameter (BD) 40 mm
  • Connection Diameter Maximum Workpiece Side (DCONXWS) 70 mm
  • Connection Diameter Minimum Workpiece Side (DCONNWS) 51 mm
  • Master Insert Identification (MIID) CCMT 1204...
  • Shank Size (SS) BHR MB40-40

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart