IHSR 39-52 BW Back Face Turning Tools for BHR Rough Boring Heads

Article no.: 4551098
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4551098
EAN / GTIN 7291075179163
Manufacturer number 4551098
L-Number L23900 38

Description

Description:

Boring Accessories, Body Diameter (BD) 32 mm, Connection Diameter Maximum Workpiece Side (DCONXWS) 52 mm, Connection Diameter Minimum Workpiece Side (DCONNWS) 39 mm, Shank Size (SS) BHR MB32-32

Feature:

  • iameter (BD) 32 mm
  • Connection Diameter Maximum Workpiece Side (DCONXWS) 52 mm
  • Connection Diameter Minimum Workpiece Side (DCONNWS) 39 mm
  • Master Insert Identification (MIID) CCMT 09T3...
  • Shank Size (SS) BHR MB32-32

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart