IHSR 20-24 BW Back Face Turning Tools for BHR Rough Boring Heads

Article no.: 4551095
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 6-8 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4551095
Copy
EAN / GTIN 7291075179132
Copy
Manufacturer number 4551095
Copy
L-Number L23900 25
Copy

Description

Description:

Boring Accessories, Body Diameter (BD) 16 mm, Connection Diameter Maximum Workpiece Side (DCONXWS) 24 mm, Connection Diameter Minimum Workpiece Side (DCONNWS) 20 mm, Shank Size (SS) BHR MB16-16

Feature:

  • Body Diameter (BD)16 mm
  • Connection Diameter Maximum Workpiece Side (DCONXWS) 24 mm
  • Connection Diameter Minimum Workpiece Side (DCONNWS) 20 mm
  • Master Insert Identification (MIID) CCMT 0602 .
  • Shank Size (SS) BHR MB16-16

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart