ST5/8-MB16X4.33E MB Modular Connection System with Cylindrical Carbide Shanks

Article no.: 4551078
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ITSBORE
Type of product Boring tool

Identification numbers & Classifications

Article number 4551078
EAN / GTIN 7291075179026
Manufacturer number 4551078
L-Number L23900 459

Description

Description:

Modular Boring Systems ,Connection Diameter Workpiece Side (DCONWS) 16″ ,Shank Size (SS) 5/8

Feature:

  • Connection Diameter Machine Side (DCONMS): 5/8″
  • Connection Diameter Workpiece Side (DCONWS): 16″
  • Connection Size (CSI): MB16
  • Coolant Supply Property (CSP): Coolant Thru
  • Protruding Length (LPR): 4.331″
  • Shank Size (SS): 5/8

From the same series "ITSBORE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart