CATI 50 MB50X4.724 MB Modular Boring System Connections with Caterpillar AD Form Tapered Shanks

Article no.: 4551063
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Side lock arbor

Identification numbers & Classifications

Article number 4551063
EAN / GTIN 7291075144048
Manufacturer number 4551063
L-Number L23900 444

Description

Description:

Modular Boring Systems ,Connection Diameter Workpiece Side (DCONWS) 50″ ,Shank Size (SS) 50

Feature:

  • Connection Code Machine Side (CCMS): CAT
  • Connection Diameter Workpiece Side (DCONWS): 50″
  • Connection Size (CSI): MB50
  • Coolant Supply Property (CSP): Coolant Thru
  • Protruding Length (LPR): 4.724″
  • Shank Size (SS): 50

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart