HSK A100 MB50X120 MB Modular Connection System with DIN 69893 HSK A Taper Shanks

Article no.: 4551051
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ITSBORE
    Type of product Boring tool

    Identification numbers & Classifications

    Article number 4551051
    EAN / GTIN 7291075139693
    Manufacturer number 4551051
    L-Number L23900 390

    Description

    Description:

    Modular Boring Systems, Connection Diameter Workpiece Side (DCONWS) 50 mm, Shank Size (SS) 100

    Feature:

    • Connection Code Machine Side (CCMS) HSK
    • Connection Diameter Machine Side (DCONMS) 100 mm
    • Connection Diameter Workpiece Side (DCONWS) 50 mm
    • Connection Size (CSI) MB50
    • Coolant Supply Property (CSP) Coolant Thru
    • Protruding Length (LPR) 120 mm
    • Shank Size (SS) 100

    Suitable products

    Accessories

    From the same series "ITSBORE" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart