IHAXF 12-14-E Carbide Vibration Dampening Boring Bars

Article no.: 4550983
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series ITSBORE
Type of product Boring bar

Identification numbers & Classifications

Article number 4550983
EAN / GTIN 7291075157222
Manufacturer number 4550983
L-Number L23900 354

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 16 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Reduced Body Diameter Length (LDRED) 90 mm

Suitable products

Inserts

From the same series "ITSBORE" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart