IHAXF 8-10-E Carbide Vibration Dampening Boring Bars

Article no.: 4550981
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ITSBORE
Type of product Boring bar

Identification numbers & Classifications

Article number 4550981
EAN / GTIN 7291075157208
Manufacturer number 4550981
L-Number L23900 350

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 16 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Reduced Body Diameter Length (LDRED) 60 mm

Suitable products

From the same series "ITSBORE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart