AMT MB50-MT1 MB Modular Connection System with Morse Taper Tang DIN 228 A/B

Article no.: 4550734
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Side lock arbor

Identification numbers & Classifications

Article number 4550734
EAN / GTIN 7291075140897
Manufacturer number 4550734
L-Number L23900 329

Description

Description:

Morse Taper Adapters, Connection Diameter Machine Side (DCONMS) 50 mm, Shank Size (SS) MB50

Feature:

  • Body Diameter (BD) 20 mm
  • Body Length (LB) 68 mm
  • Connection Diameter Machine Side (DCONMS) 50 mm
  • Overall Length (OAL) 80 mm
  • Shank Size (SS) MB50

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart