ST 20-MB20 MB Modular Connection System with Straight Cylindrical Shanks

Article no.: 4550637
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ITSBORE
Type of product Boring tool

Identification & Classification

Article number 4550637
Copy
EAN / GTIN 7291075139563
Copy
Manufacturer number 4550637
Copy
L-Number L23900 263
Copy

Description

Description:

Modular Boring Systems, Connection Diameter Workpiece Side (DCONWS) 20 mm, Shank Size (SS) 20

Feature:

  • Connection Diameter Machine Side (DCONMS) 20 mm
  • Connection Diameter Workpiece Side (DCONWS) 20 mm
  • Connection Size (CSI) MB20
  • Coolant Supply Property (CSP) Coolant Thru
  • Protruding Length (LPR) 125 mm
  • Shank Size (SS) 20

From the same series "ITSBORE" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart