Conventional ceramic for dry grinding 80 x 40 x 20 mm W6 / E8

Article no.: 455038
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tapered cup grinding wheel

    Identification numbers & Classifications

    Article number 455038
    EAN / GTIN 9003174550389
    Manufacturer number 455038
    L-Number L50140 884

    Description

    Description:

    With this tool you can grind all cutting tools for the wood and metal industry and a range of shear blades. These products are disc and cup wheels with fused white aluminium oxide or sintered aluminium oxide mixtures that are used in dry grinding. The tailored specification of this tool prevents discolouration on the workpieces.

    Feature:

    • Form: 6 CYLINDRICAL GRINDING CUP
    • Specification : W6 / E8
    • Dimension (D x T x H): 80 x 40 x 20 mm
    • Diameter: 80 mm
    • Thickness: 40 mm
    • Drill hole: 20 mm
    • Grain size: 90
    • Vs /max: 35 m/s
    • Material suitability: Steel;HSS

    Advantage:

    • Universal use
    • No workpiece discolouration
    • Selection based on individual requirements

    Application:

    • For machining all chip removing tools for the wood and metal industry as well as various shear blades made of steel and HSS

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart