IHRF 20 80° Rhombic Insert Holders for Mounting on MB Fine Boring Heads

Article no.: 4550334
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 4550334
    EAN / GTIN 7291075141917
    Manufacturer number 4550334
    L-Number L23900 188

    Description

    Description:

    Boring Accessories, Connection Diameter Maximum Workpiece Side (DCONXWS) 30 mm, Connection Diameter Minimum Workpiece Side (DCONNWS) 22 mm, Connection Size (CSI) 30, Shank Size (SS) MB20

    Feature:

    • nection Diameter Maximum Workpiece Side (DCONXWS) 30 mm
    • Connection Diameter Minimum Workpiece Side (DCONNWS) 22 mm
    • Connection Size (CSI) 30
    • Master Insert Identification (MIID) CCGT 0602...
    • Shank Size (SS) MB20

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart