IHFF 25 Triangular Insert Holders for Mounting on MB Fine Boring Heads

Article no.: 4550329
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4550329
EAN / GTIN 7291075141962
Manufacturer number 4550329
L-Number L23900 177

Description

Description:

Boring Accessories, Connection Diameter Maximum Workpiece Side (DCONXWS) 40 mm, Connection Diameter Minimum Workpiece Side (DCONNWS) 28 mm, Connection Size (CSI) 30, Shank Size (SS) MB25

Feature:

  • nection Diameter Maximum Workpiece Side (DCONXWS) 40 mm
  • Connection Diameter Minimum Workpiece Side (DCONNWS) 28 mm
  • Connection Size (CSI) 30
  • Master Insert Identification (MIID) TPGX 0902...
  • Shank Size (SS) MB25

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart