IHAXF 4- 6/8 Brazed and Indexable Boring Bars for the MB Modular Boring System

Article no.: 4550298
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ITSBORE
Type of product Boring bar

Identification numbers & Classifications

Article number 4550298
EAN / GTIN 7291075141481
Manufacturer number 4550298
L-Number L23900 84

Description

Description:

Indexable Internal Turning Tools, Connection Diameter Machine Side (DCONMS) 8 mm, Overall Length (OAL) 48 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 8 mm
  • Overall Length (OAL) 48 mm
  • Reduced Body Diameter Length (LDRED) 20 mm

From the same series "ITSBORE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart