BHFI MB80-80X94 Fine Boring Heads with .00008″ Direct Diametric Adjustment

Article no.: 4550268
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Boring tool

Identification numbers & Classifications

Article number 4550268
EAN / GTIN 7291075268324
Manufacturer number 4550268
L-Number L23900 28

Description

Description:

Boring Heads ,Body Diameter (BD) 3.15″ ,Connection Diameter Machine Side (DCONMS) 3.15″ ,Cutting Diameter Maximum (DCX) 6.299″ ,Cutting Diameter Minimum (DCN) 0.098″ ,Functional Length (LF) 2.283″

Feature:

  • Body Diameter (BD): 3.15″
  • Connection Diameter Machine Side (DCONMS): 3.15″
  • Cutting Diameter Maximum (DCX): 6.299″
  • Cutting Diameter Minimum (DCN): 0.098″
  • Functional Length (LF): 2.283″
  • Rotational Speed Maximum (RPMX): 5000 rpm

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart