BHFI MB40-40X80 Fine Boring Heads with .00008″ Direct Diametric Adjustment

Article no.: 4550263
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Boring tool

Identification numbers & Classifications

Article number 4550263
EAN / GTIN 7291075144093
Manufacturer number 4550263
L-Number L23900 19

Description

Description:

Boring Heads ,Body Diameter (BD) 1.575″ ,Connection Diameter Machine Side (DCONMS) 1.575″ ,Cutting Diameter Maximum (DCX) 2.48″ ,Cutting Diameter Minimum (DCN) 1.89″ ,Functional Length (LF) 2.6″

Feature:

  • Body Diameter (BD): 1.575″
  • Connection Diameter Machine Side (DCONMS): 1.575″
  • Cutting Diameter Maximum (DCX): 2.48″
  • Cutting Diameter Minimum (DCN): 1.89″
  • Functional Length (LF): 2.6″
  • Insert Holders (IH): IH.. 40..
  • Rotational Speed Maximum (RPMX): 8000 rpm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart