BHF MB63-63X87 Fine Boring Heads with a 2 µm Direct Diametric Adjustment for a Diameter Range of 2.5 up to 500 mm

Article no.: 4550257
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Boring tool

    Identification numbers & Classifications

    Article number 4550257
    EAN / GTIN 7291075268263
    Manufacturer number 4550257
    L-Number L23900 16

    Description

    Description:

    Boring Heads, Body Diameter (BD) 63 mm, Connection Diameter Machine Side (DCONMS) 63 mm, Cutting Diameter Maximum (DCX) 125 mm, Cutting Diameter Minimum (DCN) 2.5 mm, Functional Length (LF) 49 mm

    Feature:

    • Body Diameter (BD) 63 mm
    • Connection Diameter Machine Side (DCONMS) 63 mm
    • Cutting Diameter Maximum (DCX) 125 mm
    • Cutting Diameter Minimum (DCN) 2.5 mm
    • Functional Length (LF) 49 mm
    • Rotational Speed Maximum (RPMX) 6000 rpm

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart