BHF MB50-50X60 Fine Boring Heads with a 2 µm Direct Diametric Adjustment for a Diameter Range of 2.5 up to 108 mm

Article no.: 4550254
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Boring tool

Identification numbers & Classifications

Article number 4550254
EAN / GTIN 7291075141450
Manufacturer number 4550254
L-Number L23900 10

Description

Description:

Boring Heads, Body Diameter (BD) 50 mm, Connection Diameter Machine Side (DCONMS) 50 mm, Connection Diameter Workpiece Side (DCONWS) 16 mm, Cutting Diameter Maximum (DCX) 108 mm, Cutting Diameter Minimum (DCN) 2.5 mm, Functional Length (LF) 60 mm

Feature:

  • Body Diameter (BD) 50 mm
  • Connection Diameter Machine Side (DCONMS) 50 mm
  • Connection Diameter Workpiece Side (DCONWS) 16 mm
  • Cutting Diameter Maximum (DCX) 108 mm
  • Cutting Diameter Minimum (DCN) 2.5 mm
  • Functional Length (LF) 60 mm
  • Insert Holders (IH) IH.. 50..
  • Rotational Speed Maximum (RPMX) 8000 rpm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart