BHR MB80-80X140 Rough Boring Heads for Diameter Range 18-200 mm

Article no.: 4550238
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Boring tool

Identification numbers & Classifications

Article number 4550238
EAN / GTIN 7291075141016
Manufacturer number 4550238
L-Number L23900 437

Description

Description:

Boring Heads, Body Diameter (BD) 95 mm, Connection Diameter Machine Side (DCONMS) 80 mm, Cutting Diameter Maximum (DCX) 200 mm, Cutting Diameter Minimum (DCN) 120 mm, Functional Length (LF) 140 mm

Feature:

  • Body Diameter (BD) 95 mm
  • Connection Diameter Machine Side (DCONMS) 80 mm
  • Cutting Diameter Maximum (DCX) 200 mm
  • Cutting Diameter Minimum (DCN) 120 mm
  • Functional Length (LF) 140 mm
  • Insert Holders (IH) IH...120-800
  • Rotational Speed Maximum (RPMX) 5000 rpm

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart