SMH MB80-1 1/2 Shell Mill Holders with MB Modular Boring System Connection

Article no.: 4550216
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Milling cutter spigot

    Identification numbers & Classifications

    Article number 4550216
    EAN / GTIN 7291075359503
    Manufacturer number 4550216
    L-Number L23900 422

    Description

    Description:

    Boring Accessories ,Body Diameter (BD) 3.46″ ,Connection Diameter Machine Side (DCONMS) 3.15″ ,Overall Length (OAL) 0.94″ ,Shank Size (SS) MB80

    Feature:

    • Body Diameter (BD): 3.46″
    • Connection Diameter Machine Side (DCONMS): 3.15″
    • Overall Length (OAL): 0.94″
    • Shank Size (SS): MB80

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart